Buy more than* S$200* and get FREE SHIPPING

  • Plasma Tip, Long

Plasma Tip, Long TET01513

Item.#
08232576
Mfr.#
TET01513
Package Qty.
1Box(10PC)
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Type
Long
Main Compatible Torch
YT-08PD2,YT-085PC2,YT-08PDA2
Overall Length (mm)
36.4
Weight (g)
0.031
Caliber (phi mm)
1.5
Specification
For 80A