Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plasma Insert, Short

Plasma Insert, Short TET01110

4.00 (1)
Item.#
08232585
Mfr.#
TET01110
Package Qty.
1Box(10PC)
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Type
Short
Overall Length (mm)
26
Caliber (phi mm)
1.1
Main Compatible Torch
YT-06PD2,YT-08PD2,YT-065PC2,YT-085PC2
Current (A)
40A
Specification
For 40A.
Weight (kg)
0.022
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
4
From Japan
On 2015-01-28 15:45:42
Since it is not much different from that of other companies, it would be good if the price is lowered even a little bit!
This review is about item#08232585.