Buy more than* S$200* and get FREE SHIPPING

  • Plasma Insert, Short

Plasma Insert, Short TET01310

4.00 (1)
Item.#
08232594
Mfr.#
TET01310
Package Qty.
1Box(10PC)
Ship pack of
1
96.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Short
Weight (kg)
0.022
Main Compatible Torch
YT-06PD2, YT-065PC2
Overall Length (mm)
26.5
Caliber (phi mm)
1.3
Shape
5 type, PF type
Current (A)
60A
Specification
For 60A.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting
4
From Japan
On 2015-01-28 15:45:42
Since it is not much different from that of other companies, it would be good if the price is lowered even a little bit!
This review is about item#08232585.