Buy more than* S$200* and get FREE SHIPPING

  • Plasma Electrode

Plasma Electrode TET02033

2.00 (1)
Item.#
08232612
Mfr.#
TET02033
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Short
Shape
5 type, PF type
Weight (kg)
0.011
Overall Length (mm)
21.2
Specification
For 40 to 80A
Main Compatible Torch
YT-06PD2, YT-08PD2, YT-065PC2, YT-085PC2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for iron plate, L angle, SUS cut cutting etc
2
From Japan
On 2016-07-30 17:13:08
I am backfire soon and the tip is useless. I can not use it often because the parts are high.
This review is about item#07013562.