Buy more than* S$200* and get FREE SHIPPING

  • Plasma Electrode

Plasma Electrode TET02040

2.00 (1)
Item.#
08232621
Mfr.#
TET02040
Package Qty.
1Box(10PC)
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Weight (kg)
0.015
Type
Long
Specification
For 40 to 80A
Main Compatible Torch
YT-06PD2,YT-08PD2,YT-065PC2,YT-085PC2
Overall Length (mm)
31.4
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for iron plate, L angle, SUS cut cutting etc
2
From Japan
On 2016-07-30 17:13:08
I am backfire soon and the tip is useless. I can not use it often because the parts are high.
This review is about item#07013562.