Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Spiral Flute Tap

Straight Shank Spiral Flute Tap SFT M6 *1.0

3.80 (82)
Item.#
08232707
Mfr.#
SFT M6 *1.0
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Pitch (mm)
1
Shape
M3-M6 is a protruding center.
Under Head Length (mm)
29
Shank Diameter (phi mm)
6
Grade
TH2
Material
High-Vanadium Heiss (High speed steel) HSSE
Overall Length (mm)
62
Chamfer
2.5-3 thread
Screw Length (mm)
19
Screw Diameter
M6
Customer Reviews
5 star 38
4 star 17
3 star 11
2 star 5
1 star 11
Review Rating: 3.80
82 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-08-05 17:39:51
I use it attached to an electric drill. Do not forget to add drilling oil and use it for long lasting.
This review is about item#8232682.
Threading work of DIY
4
From Japan
On 2017-07-09 08:09:27
Because it is DIY work by individuals, it can be used without problems. In addition to this I bought a ratchet handle. Spiral is easier when operation is lighter and easier when there are many numbers. When you want to thread thoroughly, use a normal tap.
This review is about item#08232707.
When working on site
5
From Japan
On 2017-04-06 10:23:24
It is a good item than expected. There is no problem at all with regard to use.
This review is about item#8232673.
Screw taps
3
From Japan
On 2017-03-05 16:43:50
A slight crunch sound comes out even with stainless steel or low carbon steel, the current usage situation makes the pilot hole slightly larger.
This review is about item#8232716.
Processing prototype
5
From Japan
On 2016-05-25 22:54:55
Although it is cheap, it cuts well. I want you to make M2 M1.7 M1.4.
This review is about item#08232673.
Tatutakute
5
From Japan
On 2016-04-02 14:50:34
Good because it is hard to break
This review is about item#08232682.
Used for self-made PVC parts screw thread
4
From Japan
On 2015-09-06 14:56:11
No practical problem
This review is about item#08232716.
Used for tapping machining
4
From Japan
On 2015-09-05 22:11:06
Although I use it every time as a repeat item, I am using it without any problem, but I feel like I'm having a bad thing from a maker item, but since it is a consumable item, I will also purchase it next time in terms of price.
This review is about item#08232716.
Aluminum
1
From Japan
On 2015-07-27 17:03:48
It breaks immediately and does not become usable.
This review is about item#08232673.
Tap
5
From Japan
On 2015-07-05 02:04:54
Even stainless steel, it can cut well.
This review is about item#08232734.