Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Point Flute Tap

Straight Shank Point Flute Tap POT M4 *0.7

3.47 (30)
Item.#
08232752
Mfr.#
POT M4 *0.7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer
5
Material
High-Vanadium Heiss (High speed steel) HSSE
Screw Length (mm)
13
Screw Diameter
M4
Pitch (mm)
0.7
Shape
M8 and less becomew External Center
Number of Flutes
3
Under Head Length (mm)
21
Shank Diameter (phi mm)
5
Grade
TH2
Overall Length (mm)
52
Customer Reviews
5 star 10
4 star 4
3 star 10
2 star 2
1 star 4
Review Rating: 3.47
30 Customer Reviews
The reviews are automatic translation.
Mechanical repair
4
From Japan
On 2017-08-05 17:40:10
I use it attached to an electric drill. Do not forget to add drilling oil and use it for long lasting.
This review is about item#8232752.
Screw processing
3
From Japan
On 2017-03-24 18:16:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#8232804.
Tapped hole of control board inner plate
1
From Japan
On 2017-02-28 11:13:50
I used OSG, but this tap is not usable because it can break easily as it is caught. I should worry about pilot holes from 3.3 to 3.4, but I am worried because there is only 1.6 steel plate. I bought some but the others were the same. In the case of OSG, there is no such thing.
This review is about item#8232752.
Processing of precision parts
3
From Japan
On 2015-08-28 14:40:10
During small-diameter screw standing work, I often taste the tears of tap breaking. For inexperienced metalworking, the low price of this product is the salvation at least.
This review is about item#08232743.
When tapping products
3
From Japan
On 2015-04-23 14:58:15
Although it seems to be somewhat impossible to cut, price is a little cheap, so well, COSPA is subtle.
This review is about item#08232786.
With set refill!
5
From Japan
On 2015-02-20 13:57:22
I broke up during work the other day and got it by supplement.
This review is about item#08232777.
Tap cutting of woodworking
3
From Japan
On 2014-02-04 13:29:23
For this size, if it is hard wood, you can make a firm tap with wood. You can save the ogre if it is an application that does not require drawing power.
This review is about item#08232795.
Drilling tap work
3
From Japan
On 2013-12-22 13:16:39
Tap work can be done normally. Although it is a consumable item, we will decide on durability from now.
This review is about item#08232795.
Tap of steel material.
4
From Japan
On 2013-12-04 14:03:13
It is good for SS and SK material, but there are some durability when it is hard material such as SKD, DC 53 etc. Because other taps are so, I will only do this review.
This review is about item#08232777.
Plain penetration tap up to t12 mm
5
From Japan
On 2013-10-28 09:41:56
With a radial board, I think that it is very good if it is up to 12 mm with plain board, I broke it if it was t25, I use it properly.
This review is about item#08232786.