Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Point Flute Tap

Straight Shank Point Flute Tap POT M8x1.25

3.56 (27)
Item.#
08232786
Mfr.#
POT M8x1.25
Package Qty.
1PC
Ship pack of
1
6.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
5
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter (phi mm)
6.2
Grade
TH3
Overall Length (mm)
70
Under Head Length (mm)
37
Number of Flutes
3
Screw Length (mm)
22
Screw Diameter
M8
Pitch (mm)
1.25
Shape
M8 and less becomew External Center
Customer Reviews
5 star 10
4 star 3
3 star 9
2 star 2
1 star 3
Review Rating: 3.56
27 Customer Reviews
The reviews are automatic translation.
Machining of precision parts
3
From Japan
On 2015-08-28 14:40:10
When the small diameter of the tapping work, frequently have tasted the sorrow of the broken tap. The immature person of metal processing is the salvation of even at the very least inexpensive of this product.
This review is about item#08232743.
When tapping on the product
3
From Japan
On 2015-04-23 14:58:15
Slightly, because you feel like the not expired early is a little cheap price Well, COSPA is subtle.
This review is about item#08232786.
A set replenishment!
5
From Japan
On 2015-02-20 13:57:22
It was available in the folding and will supplement the other day while working.
This review is about item#08232777.
Tap cutting of woodworking
3
From Japan
On 2014-02-04 13:29:23
Was used to, when it comes to this size, you can make the tap was also firm in the wood if the hard wood. If the applications that withdrawal of the force is not applied can save the demon eyes.
This review is about item#08232795.
Drilling tap work
3
From Japan
On 2013-12-22 13:16:39
Normally you can tap work. Consumable goods, but to the future judgment as to the durability.
This review is about item#08232795.
Tapping of steel.
4
From Japan
On 2013-12-04 14:03:13
SS, but good for SK material, SKD, when a hard material such as the DC53 is, durability is not some. Because so also other tap review and only to this.
This review is about item#08232777.
Normal plate through tap up to t12mm
5
From Japan
On 2013-10-28 09:41:56
In radial board, if an ordinary plate to 12mm, I think very good, was broken when it was t25, it has been selectively used.
This review is about item#08232786.
General steel threaded
3
From Japan
On 2013-10-01 08:16:27
Cut is good. Have is I guess is normal?
This review is about item#08232752.
Screwing for tap
3
From Japan
On 2013-04-01 10:41:21
Broken without hesitation
This review is about item#08232752.
Tapping in the machining, then for the hand
4
From Japan
On 2013-03-25 18:09:04
In normal use range is not compare favorably to other manufacturers products, some retention was changed before the break because it feels like a short, used in hand.
This review is about item#08232786.