Buy more than* S$200* and get FREE SHIPPING

  • Blower Vacuum

Blower Vacuum RESV-1010

4.40 (5)
Item.#
08233181
Mfr.#
RESV-1010
Package Qty.
1PC
Ship pack of
1
289.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dust Bag (L)
25
Cord Length (m)
0.3
Power (V)
Single-phase 100
Weight (kg)
3.2
Nozzle Diameter (phi mm)
Wide nozzle: 275 nozzle: 96
Air Capacity (m3/min)
Normal mode: 7.5 power mode: 9.5
Suction Power (W)
Normal mode: 96 power mode: 145
2015 Trusco Published Pages
4 1791
Accessories
Nozzle, dust bag (25L), auxiliary handle, roller, extension cord (10m), wide nozzle
Body Dimensions (Length x Width x Height) (mm)
905x174x400
Power Consumption (W)
1050
Current (A)
10.8
Compatible
Carbon brush: 711KH
Wind Velocity (m/s)
Normal mode: 55 power mode: 65
Dust Collection Efficiency
0.41736111111
TRUSCO Part Number
379-9263
2014 TRUSCO Published Page
3-0823
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Cleaning of agricultural warehouse & garden
4
From Japan
On 2015-10-22 00:00:17
It could easily be suck and blow could not be in a vacuum cleaner Large trash also can suck also
This review is about item#08233181.
Fallen leaves cleaning of the garden
5
From Japan
On 2014-12-24 15:35:00
1) RESV-1010 blower vacuum, as compared to the RESV-1000, improved added Held in that attaching the auxiliary handle is now much easier. 2) sold separately, but it seems there is also a shoulder band, I put on the market of travel bag The band for the suitcase we use through the auxiliary handle. In the yard cleaning certainly often to work with the head bent forward, 3.2kg is, Since a large burden on the waist, it will be easier in the shoulder band. 3) However, storage (storage) or will not take into account the shortage for the time, we in trouble in storage after use. 4) vacuum force is strong, is also convenient garbage bag is open in the big zipper, we are currently satisfied with the relatively well thought out product.
This review is about item#08233181.
Defoliation
4
From Japan
On 2013-06-09 14:39:57
At the time of the barrier-free renovation of the room, was used to clean the debris of the carpenter's Canna work, it helped very convenient. It should be noted that, as of the vacuum cleaner as improvements 1) What about in the manner to accommodate wrapped an extension cord to the device body? 2) I think that or not convenient when you're as in the vertical stand of the vacuum cleaner during storage
This review is about item#08233181.
Cleaning of fallen leaves
4
From Japan
On 2013-04-18 11:33:45
1) wide nozzle (RESV-1010) in order to clog Hikkari in the heart of defoliation is the suction port, and are used removal (requires improvement of the shape of the center). 2) improved to a wide nozzle desorption can be a little more simple (easy) it is desirable. 3) vacuum force has strongly currently satisfaction. Become worried by the sound when you suck the small stones. 4) still blower mode is unused. 5) This product is storage (storage) or will not take into account the shortage for the time, we in trouble in storage after use.
This review is about item#08233181.
Garden cleaning, etc.
5
From Japan
On 2008-11-11 08:20:01
In high-power, easy-to-use. If you dare say, and improve the position of the upper grip to more front Because of the outlet safety measures, easy to escape it
This review is about item#08233181.