Buy more than* S$200* and get FREE SHIPPING

  • Solid Form Paint
  • Solid Form Paint
  • Solid Form Paint

Solid Form Paint KSC

4.20 (5)
Item.#
08233206
Mfr.#
KSC
Package Qty.
1PC
Ship pack of
1
5.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Building materials such as iron, steel, wood, plastic, stone markings. Paint of automobiles, furniture, building materials, for repair. To write propaganda, advertising, handbill, posting of parcel mailing.
TRUSCO Part Number
331-6351
Color
Red
Weight (g)
26
Dimension / Size (mm)
135 (with a cap)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When tire is stored
5
From Japan
On 2017-03-16 15:11:02
I store and store the number in the tire rubber part when storing the tire. It will disappear when traveling a little, and it will be retained properly at the time of storage and it will be handy.
This review is about item#8233215.
Paint from scratches on automobiles, dirt on wallpaper etc
5
From Japan
On 2016-06-01 18:15:05
Easy to use, easy to use, widens applications. I think that it should be more convenient as there are more quantities. It soon gone.
This review is about item#05750577.
Marking on site repair spots (metal)
5
From Japan
On 2014-07-15 16:24:59
Although it is quick to reduce it easier to write, I would like to use it in the future,
This review is about item#05750577.
Fill in asphalt write text in concrete
2
From Japan
On 2014-07-11 17:52:11
It is a bit too soft and it gets lost soon A little harder it is OK I want the price to be a little cheaper Because there is no other product like this there is no other choice but to purchase this Wet marker will not immediately disappear ... The product lasts much longer and does not disappear.
This review is about item#05750577.
I write numbers on steel
4
From Japan
On 2010-03-26 14:46:34
I think that it would be nice if there is a slightly larger (longer) product. Because the decrease is fast, it is saved if it is a bit cheaper.
This review is about item#05750577.