Buy more than* S$200* and get FREE SHIPPING

  • Solid Form Paint
  • Solid Form Paint
  • Solid Form Paint

Solid Form Paint KSC

4.20 (5)
Item.#
08233215
Mfr.#
KSC
Package Qty.
1PC
Ship pack of
1
5.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Building materials such as iron, steel, wood, plastic, stone markings. Paint of automobiles, furniture, building materials, for repair. To write propaganda, advertising, handbill, posting of parcel mailing.
Dimension / Size (mm)
135 (with a cap)
TRUSCO Part Number
331-6360
Weight (g)
26
Color
Yellow
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When the tire storage
5
From Japan
On 2017-03-16 15:11:02
It keeps fill in the number in the tire rubber portion when you save the tire. During storage to disappear with a little traveling, it has come in handy to remain in the not disappear properly.
This review is about item#8233215.
Paint car scratch, from the top of the dirt of the wallpaper
5
From Japan
On 2016-06-01 18:15:05
Easy easy to use and spread also applications. So convenient I think that the amount may be more Okere. No longer immediately.
This review is about item#05750577.
Marking to repair part of the on-site (metal)
5
From Japan
On 2014-07-15 16:24:59
Very good to early to reduce easy to write it, but does not disappear but instead I think that you want to use in the future
This review is about item#05750577.
Characters fill in the characters fill concrete to asphalt
2
From Japan
On 2014-07-11 17:52:11
It will not just be a little too soft This may be a little more hard Is the price that you would like a little more cheaply Since such products are not in the other there is no choice but to buy this In the wet marker does not disappear immediately ... This product is much more long-lasting It does not disappear.
This review is about item#05750577.
Or write the number on steel
4
From Japan
On 2010-03-26 14:46:34
I think that good if there is a commodity of a little larger (longer). Because fewer early survive a little longer cheap.
This review is about item#05750577.