Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling BSL Type
  • Belt Sling BSL Type
  • Belt Sling BSL Type
  • Belt Sling BSL Type

Belt Sling BSL Type BSL 006

by KITO
5.00 (9)
Item.#
08233294
Mfr.#
BSL 006
Package Qty.
1Box(2PC)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JISB8818
Width W (mm)
20
Color
Light Green
Material
Polyester
Caution
With articles that had corners, please use reinforced padding, With articles that had corners, please use reinforced padding
Sling Length L (m)
1.5
Working Load (t)
Straight hang: 0.63
Weight (kg)
0.3 (Per bottle)
Impeller Eye Length b (mm)
200
Purpose
Wood products such as furniture and musical instruments Plated products Lead products Polished products such as shafts nad rolls. Wood products such as furniture and musical instruments Metal products such as copper and aluminum Precisio, Wood products such as furniture and musical instruments Plated products Lead products Polished products such as shafts nad rolls. Wood products such as furniture and musical instruments Metal products such as copper and aluminum Precisio
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Joining work
5
From Japan
On 2016-04-07 06:52:01
KITO is strong
This review is about item#08234161.
For rebar hanging
5
From Japan
On 2016-03-29 05:58:32
It seems to be strong, so it is a good product. I also would like to purchase.
This review is about item#08233477.
For rebar hanging
5
From Japan
On 2016-03-12 21:06:08
It seems to be strong, so it is a good product. I also would like to purchase.
This review is about item#08233477.
Lifting opportunity etc.
5
From Japan
On 2015-12-12 13:16:03
It was good that you can buy it with Monotaro because there was no other handling of kitten goods
This review is about item#08234116.
Loading a boat into a truck
5
From Japan
On 2015-08-27 23:23:15
Trusted brand The price that can be used with confidence is also affordable so I decided on this
This review is about item#08234545.
Concrete products Slings
5
From Japan
On 2014-08-15 21:48:13
Because it is a kito product, I am easy to manage safe and secure, the load to use is clear, and it is embarrassing, no matter where I use it, I have not ordered an additional order, I have done crane operator 25 years or so But, I saw the color of the sling for the first time but I liked the product, so I liked the color
This review is about item#08233495.
Sling of decorative materials etc.
5
From Japan
On 2014-04-22 18:56:31
I trust the brand of Kito and can be relieved. The eye part is also soft and easy to handle. It is thicker than a cheap version of nylon sling and the feeling of security is doubled.
This review is about item#08233513.
Slinging
5
From Japan
On 2013-12-22 22:25:59
I like it because it is a polite and reliable manufacturer
This review is about item#08234073.
Suppording hanging and mounting of customer delivered items not to be scratched
5
From Japan
On 2012-12-25 09:17:37
It is used by a construction company of railway electric equipment. Equipment box (control box) · Circuit breaker etc. Confirming the center of gravity point There are also some hardships, surely shopping and tightening colossis work well. The crucial reason for choosing this is where there is a limit sign (usage limit display). Safety confirmation etc of suspended loads overlooked by management supervisor can be made "visible". It is convenient because you can grasp the rough weight allowance with the width of the belt.
This review is about item#08234082.