Buy more than* S$200* and get FREE SHIPPING

  • Belt Sling BSL Type
  • Belt Sling BSL Type
  • Belt Sling BSL Type
  • Belt Sling BSL Type

Belt Sling BSL Type BSL 013

by Kito
5.00 (9)
Item.#
08234046
Mfr.#
BSL 013
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
JIS Standard
JISB8818
Sling Length L (m)
9.5
Working Load (t)
Straight Fishing: 1.25
Weight (kg)
3.09
Caution
With articles that had corners, please use reinforced padding, With articles that had corners, please use reinforced padding
Impeller Eye Length b (mm)
250
Width W (mm)
40
Color
jade
Material
Polyester
Purpose
Wood products such as furniture and musical instruments Plated products Lead products Polished products such as shafts nad rolls. Wood products such as furniture and musical instruments Metal products such as copper and aluminum Precisio, Wood products such as furniture and musical instruments Plated products Lead products Polished products such as shafts nad rolls. Wood products such as furniture and musical instruments Metal products such as copper and aluminum Precisio
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Ball over work
5
From Japan
On 2016-04-07 06:52:01
Kito is strong
This review is about item#08234161.
For hanging rebar
5
From Japan
On 2016-03-29 05:58:32
Because durable likely, it is a good commodity. In addition, I would like to buy.
This review is about item#08233477.
For hanging rebar
5
From Japan
On 2016-03-12 21:06:08
Because durable likely, it is a good commodity. In addition, I would like to buy.
This review is about item#08233477.
Lifting opportunity, etc.
5
From Japan
On 2015-12-12 13:16:03
Since Kito products to the other did not have the handling is good to buy a mono Taro
This review is about item#08234116.
Loading of the boat of the track
5
From Japan
On 2015-08-27 23:23:15
Trusted brand It can be used with confidence The price is also affordable decided in this
This review is about item#08234545.
Concrete products slinging
5
From Japan
On 2014-08-15 21:48:13
Since Kito products, safe and secure and easy to manage, use load also,'s a clear, Even with anywhere, ashamed, I shall not, is already ordered an additional order, I, as a crane operator for 25 years, but we're doing, this, color, was seen a sling, which was the first time because I went to your product care, until the color, I like
This review is about item#08233495.
Slinging, etc. of the decorative material
5
From Japan
On 2014-04-22 18:56:31
The brand of Quito can be rest assured that you trust. Eye portion is also maneuverability soft is easy. Than the low-cost version of the nylon sling is double the sense of security, and there is thickness.
This review is about item#08233513.
Slinging
5
From Japan
On 2013-12-22 22:25:59
I like so made is polite and reliable manufacturer
This review is about item#08234073.
Auxiliary of the load hanging and stand with you do not want to scratch customer deliverables
5
From Japan
On 2012-12-25 09:17:37
We used in the construction company of the railroad electrical equipment. While there is also a confirmed painful thing of the instrument box (control box), cut-off machines and the like center of gravity point, firmly Nisetsu and, tighten kill even work. Decisive reason for choosing this, limit sign (use limit display) is where there is. Safety such as confirmation of managers and supervisors is often overlooked suspended load class will be "visible". Allowable weight of the rough with a belt width of is also useful because it can be grasped.
This review is about item#08234082.