Buy more than* S$200* and get FREE SHIPPING

  • Spot Heater

Spot Heater SPH-850

3.75 (8)
Item.#
08235306
Mfr.#
SPH-850
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Heating and drying of construction site, spot drying of interior finishing, heating and freeze proofing in house, heating at a public hall and assembly hall, concrete curing in winter
Current Fuse
3A (Phi5.2x20mm)
Combustion Duration (h)
About ten
Ignition System
High-pressure discharge ignition
Heat Discharge Angle( degree )
Exhaust heat Roruba: up and down each 17
Combustion System
Hot air, Chokuhi-gata (rotary atomizing type)
Safety Equipment
Tai Sin automatic fire extinguishing system, flame monitoring control device, overheating prevention device, overload protection device, oil shortage sensing device, power failure safety device
Discharge Caliber (phi mm)
157
Rated Power Consumption (W)
40
Fuel Consumption (L/h [Kg/h])
0.91[0.72]
Heat Output
8.6kW,7420kcal/h
Operating Noise (dB)
56
Power Source (AC V)
100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
260x540x475
Fuel
JIS1 No. kerosene
Oil Tank Capacity (L)
10
Weight (kg)
12.8
Cycle(Hz)
50
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
During the drying of the painting process sheet
5
From Japan
On 2017-03-13 15:04:54
Ease of use is good is very useful in the small. Thank you.
This review is about item#8235315.
Tire purchase (racing tire) warm for
5
From Japan
On 2017-02-27 16:01:45
Passing the hot air to create the All-Japan cart venue such as midwinter tire House Used as a tire warmer
This review is about item#8235306.
Painting work at the time of drying Kenhi - data - used as a
3
From Japan
On 2017-01-18 20:58:18
• 1 day when you use through too much fuel costs. · Initial use during fine soot? Etc. have had adhered to the products and hair are graduates from the injection port. And angle of adjustment may, if possible?
This review is about item#8235315.
During the drying of the paint
2
From Japan
On 2016-02-02 19:24:51
It tilts even a little, to disappear is .....
This review is about item#08235306.
We used to warm up the no fire there factory.
5
From Japan
On 2015-01-16 13:18:16
The size of the portable, back height, with weight, and can be easily moved, rapidly warm it can be, you have to come in handy. There is a time that has been to stop the sale a few years ago, but had to buy the other heater reluctantly meanwhile, spot heater of this size I like good usability. Since the spot heater you feel like life is short compared to other heating machine, I'm happy and a little more price becomes cheaper.
This review is about item#08235315.
Plant for heating
1
From Japan
On 2014-12-06 14:47:13
Purchased which was broken in the second year.
This review is about item#08235315.
Workshop of spot heating & parts dry
4
From Japan
On 2014-02-26 15:00:08
The site will Yes installed to the other, but this type has come in handy. Monotarou Mr. I like early to arrive after ordering.
This review is about item#08235315.
Metal plate painting
5
From Japan
On 2014-01-25 08:12:50
Though small, there is also a surprisingly air volume, you can use more than the angle adjustment has been thought. Drying to the high altitude is using to put such a light because the stepladder. It is a kerosene smell at some power OFF but is acceptable. We are overall very satisfied.
This review is about item#08235315.