Buy more than* S$200* and get FREE SHIPPING

  • Spot Heater

Spot Heater SPH-860

3.75 (8)
Item.#
08235315
Mfr.#
SPH-860
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Heating and drying of construction site, spot drying of interior finishing, heating and freeze proofing in house, heating at a public hall and assembly hall, concrete curing in winter
Current Fuse
3A (Phi5.2x20mm)
Combustion Duration (h)
About ten
Ignition System
High-pressure discharge ignition
Heat Discharge Angle( degree )
Exhaust heat Roruba: up and down each 17
Combustion System
Hot air, Chokuhi-gata (rotary atomizing type)
Safety Equipment
Tai Sin automatic fire extinguishing system, flame monitoring control device, overheating prevention device, overload protection device, oil shortage sensing device, power failure safety device
Discharge Caliber (phi mm)
157
Rated Power Consumption (W)
30
Fuel Consumption (L/h [Kg/h])
0.91[0.72]
Heat Output
8.6kW,7420kcal/h
Operating Noise (dB)
56
Power Source (AC V)
100
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
260x540x475
Fuel
JIS1 No. kerosene
Oil Tank Capacity (L)
10
Weight (kg)
12.8
Cycle(Hz)
60
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Coating process - When drying the sheet
5
From Japan
On 2017-03-13 15:04:54
It is compact, easy to use and very convenient. Thank you.
This review is about item#8235315.
Tire (Racing Tire) Purchase for heating
5
From Japan
On 2017-02-27 16:01:45
All Nippon Kart location etc. Used as a tire warmer to create a severely warm tire house and allow hot air to pass through
This review is about item#8235306.
Used as drying and cotton during painting work
3
From Japan
On 2017-01-18 20:58:18
· If you use it throughout the day, it costs too much fuel. · Small soot at the time of initial use? Etc were produced from the injection port and adhered to the product and the hair. · Can we adjust the angle?
This review is about item#8235315.
When drying paint
2
From Japan
On 2016-02-02 19:24:51
If it leans even a little, it disappears .....
This review is about item#08235306.
I use it to warm the factory without fire.
5
From Japan
On 2015-01-16 13:18:16
Both size of carrying, height of the back, weight, easy to move, can be quickly warmed up, it is useful. There was a time when sales had been stopped some years ago, while we purchased other heaters in the meantime, the spot heater of this size likes usability a lot. I feel that the spot heater seems to have a shorter lifespan than other heating machines, so I am happy that the price will be a little cheaper.
This review is about item#08235315.
Heating for factory
1
From Japan
On 2014-12-06 14:47:13
I bought it broke in the second year.
This review is about item#08235315.
Workplace spot Heating & drying parts
4
From Japan
On 2014-02-26 15:00:08
There are other installations on the site, but this type is handy. I love Monotaro soon as I receive it after I place an order.
This review is about item#08235315.
Sheet Metal · Painting
5
From Japan
On 2014-01-25 08:12:50
Even though it is small, there are unexpectedly wind volumes, so angle adjustment can be used more than I thought. Drying to altitude is light so we use it on a stepladder etc. Kerosene is tolerable although it is somewhat kerosene when the power is off. Comprehensively very satisfied.
This review is about item#08235315.