Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Repair Cup Set Holder

Repair Cup Set Holder 116H

4.80 (5)
Item.#
08235342
Mfr.#
116H
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Compatible
(Contents machine) 116B
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To paint
5
From Japan
On 2018-04-07 14:38:49
Is there about one holder in the set? So it will soon be gone. If there are so many you can remove them one by one and do not have to replace them.
This review is about item#8235342.
Toning of FRP
5
From Japan
On 2018-01-23 15:40:36
I made the cup disposable, but I tried purchasing the holder this time. It is very easy to use and saved.
This review is about item#8235342.
When painting
4
From Japan
On 2016-06-27 17:55:30
It is solid. no problem.
This review is about item#08235342.
Vehicle painting
5
From Japan
On 2014-12-01 13:34:32
It fits perfectly with the repair cup. It is perfect for repairing fenders and doors. It is also used for bumper painting. It is economical.
This review is about item#06784723.
For small items and partial repair
5
From Japan
On 2014-04-02 22:06:50
It is convenient for painting small items and using a small amount such as repair paint. A cup inside is a little ten yen, so even if it is disposable it does not matter. It is stable even if it is filled in a container. I put paint thinner and use it for temporarily immersing used brush. Even if you hold the handle and mix two-part type paint, it will not crumble, it also has durability. I think that it is a well considered holder.
This review is about item#06784723.