Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermometer, Water Proof Type

Digital Thermometer, Water Proof Type SK-250WPII-R

5.00 (2)
Item.#
08235631
Mfr.#
SK-250WPII-R
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0988
AS ONE Part Number
2-7383-01
Store the number of data
100
TRUSCO Part Number
308-3535
Model
SK-250WPII-R
Measuring Range
-50 to 250 deg C (Using sensor: SWPII sensor series)
Pricision
Accuracy (+/- 1 deg C + 1digit) at25 deg C integrated depends on the sensor probe to continue 199.9 deg C (+/- 0.1 deg C + 1digit) / other than the above -9.9 deg C to : body.
Accessories
One hand strap, alkaline batteries AAA 2, (SWPⅡ-01) 1 This standard food for sensor probe, one book manual, one body vinyl cover
Sensor Type
SWPII-01M
Cord Length (m)
1
Power
AAA alkaline batteries 2
Weight (g)
About145g(include dry cell)
Waterproof
Conform to the (IPX6) JIS C 0920 protection class 6
Display Function
HOLD, MAX, MIN, auto power off, clock, timer, data storage, ALARM
Specification
Auto power off setting function (Available to turn off the power automatically after 60 minutes)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of center temperature of processed food "ham"
5
From Japan
On 2016-10-21 22:21:46
Easy to hold Because digital screen was easy to see, it was good. I think that it is better to have a cover of the needle tip. I made it with a straw on the juice.
This review is about item#7012013.
Asphalt pavement site
5
From Japan
On 2015-09-25 15:20:46
I started using it at the site. I thought that it could be used without problems and withstand the use of the site. I think that I could use around 5 years in price. If there were no other good models, I wanted to purchase the next one.
This review is about item#08235631.