Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Kito Chain Block Cx Type
  • Kito Chain Block Cx Type
  • Kito Chain Block Cx Type

Kito Chain Block Cx Type CX003

by Kito
5.00 (5)
Item.#
08235823
Mfr.#
CX003
Package Qty.
1PC
Ship pack of
1
379.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Easily set in high places Pocket is wide so it is easy to hang.
Weight Increase per Lifting 1m (kg)
0.4
Packing Weight (kg)
2.6
Hand Chain Standard Length (double fold) (m)
2
Standard Pumping Capability (m)
2.5
Dimensions s (mm)
32
Dimensions C (mm)
217
Dimension t (mm)
11
Dimension d (mm)
53
Operating Temperature Range (deg C)
-40 - 60
Material
load chain: -- nickel plate chain hand chain: -- SUS304
Caution
Operation under load is strictly prohibited Overload is strictly prohibited Carefully read operation manual Enforce daily-check No underwater performance.
Hand Chain Pulling Length needed when raising load by 1m
33.8
Load Chain Wire Diameter (mm) x Number of Falls
3.2x1
Average Winding Manual Power (N)
147
Dimensions g (mm)
21
Operating Humidity Range
Please use below by 100%RH.
Dimensions b (mm)
84
Dimensions e (mm)
37
Dimensions a (mm)
88
Load Rating (t)
0.25
Weight (kg)
2.4
TRUSCO Part Number
321-0189
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It's hanging of luggage
5
From Japan
On 2017-01-18 17:36:49
It uses small lightly convenient to more than I thought. Also I would like to buy.
This review is about item#8235823.
For construction site
5
From Japan
On 2016-05-23 15:52:16
It is using the weight of in the house. It is used in the same thing to buy two. It lifted to a safe easy to place a heavy object.
This review is about item#08235823.
Piping work
5
From Japan
On 2016-04-15 05:50:45
Easy to use lightly
This review is about item#08235823.
Loading and unloading of the machine
5
From Japan
On 2014-04-03 10:00:05
Light and convenient to carry
This review is about item#08235823.
Of about 100kg ~ 150kg, decomposition of parts and materials, used to lift the aid of the assembly. Hanging at the tip of the simple crane, we use also the hoisting of the suspended load, it is easier than winch.
5
From Japan
On 2012-05-22 19:40:58
Light and can be used anywhere soon, because the easy-held one hand, is also good workability. Also has excellent compact surface, in a small space in the car, it can be stored. Operation is also lightly, is a favorite. It is two eyes at this time to use and convenient.
This review is about item#08235823.