Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Hybrid

Small Roller Hybrid -

4.00 (4)
Item.#
08235954
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Extensive support for exterior, interior, roof, floor, steel, and waterproofing.
Paper Tube Inside Diameter (Pipe) (phi)
15
Original Fabric
Polyester fiber
Type
Small roller
Compatible Paint
Supports a wide range from reactive curable water-based paints to strong solvent oil paints.
Paper Tube Iside Diameter (Frame)(phi)
6
Paper Tube Inner Diameter (phi)
6.5
Trim Length (mm)
13
Size (inch)
6
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2017-07-08 20:18:45
Than other companies' things of the same extent, we will not get out of hair, but we will be able to escape than I thought.
This review is about item#8235954.
Used for roofing paint
5
From Japan
On 2016-06-24 21:22:00
Since the hair of the roller is firm, it can be used with confidence without coming out. I thought that there was only the recommendation of the roof paint maker Gaina. By the way I used it in the painting of the colonial roof using the Gain paint.
This review is about item#08235954.
House outer wall paint
4
From Japan
On 2015-12-11 10:03:47
Easy to use. It can be used unevenly. Does the price go down a little?
This review is about item#08235954.
Painting work
4
From Japan
On 2015-11-02 16:22:50
There was no particularly inconvenient place and I could normally use it. Also, it was saved by prompt response.
This review is about item#08235945.