Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • New Non-Bubble Roller

New Non-Bubble Roller -

4.00 (2)
Item.#
08235963
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Paper Tube Iside Diameter (Frame)(phi)
6
Paper Tube Inner Diameter (phi)
6.5
Trim Length (mm)
14
Application
Extensive support for exterior, roof, floor, steel, and waterproofing.
Compatible Paint
Ideal for low solvent coatings, stops Rust prevention of iron.
Paper Tube Inside Diameter (Pipe) (phi)
15
Original Fabric
Polyester fiber
Type
Small roller
Size (inch)
4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Urethane waterproof
5
From Japan
On 2018-01-22 17:52:20
I can not get out of hair, it will last long. The urethane clings to the core of the roller It is a little disappointing.
This review is about item#8235963.
Steel rust stop. Painting behind the back
3
From Japan
On 2014-10-17 19:19:58
There is little scattering. Good glue on paint
This review is about item#08235972.