Buy more than* S$200* and get FREE SHIPPING

  • New Non-Bubble Roller

New Non-Bubble Roller -

3.00 (1)
Item.#
08235972
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Paper Tube Iside Diameter (Frame)(phi)
6
Paper Tube Inner Diameter (phi)
6.5
Trim Length (mm)
14
Application
Extensive support for exterior, roof, floor, steel, and waterproofing.
Compatible Paint
Ideal for low solvent coatings, coats for rust prevention of iron.
Paper Tube Inside Diameter (Pipe) (phi)
15
Original Fabric
Polyester fiber
Type
Small roller
Size (inch)
6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Steel rust stop. Painting behind the back
3
From Japan
On 2014-10-17 19:19:58
There is little scattering. Good glue on paint
This review is about item#08235972.