Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SD 3.0

3.74 (98)
Item.#
08236191
Mfr.#
SD 3.0
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
General steel, soft steel, etc., General steel, soft steel, etc.
Material
High speed steel (HSS)
Flute Length (mm)
42
Point Angle (Degree)
118
Blade Diameter (phi mm)
3
Overall Length (mm)
71
Customer Reviews
5 star 49
4 star 7
3 star 20
2 star 12
1 star 10
Review Rating: 3.74
98 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2018-04-25 16:44:39
Tap for 5M under hole so sharpness is also good and no problem.
This review is about item#8236252.
Drilling of iron plate
5
From Japan
On 2018-04-25 16:42:48
Tap for 5M under hole so sharpness is also good and no problem.
This review is about item#8236252.
3 mm tap pilot hole
1
From Japan
On 2017-10-31 20:18:09
I bought it for 3 mm pilot hole, Whether the core is blurred, it becomes a hole close to 3 mm. Measured with a caliper is 2.5 perfectly, but I tried about 5, I dispose of it because they are all the same and not usable. Just to be sure, we compared it with other Kiri destinations that I have, After all it is just strange here.
This review is about item#8236182.
I am using it to make holes in steel.
3
From Japan
On 2017-05-31 00:24:06
It may be that there is some strength. Whether this is bad is pretty, it breaks. It might be good even if a sticky material is used.
This review is about item#08236252.
Machine repair
2
From Japan
On 2017-04-23 11:14:47
I am dissatisfied with durability which is easy to break compared to other products. Even if you use drilling oil, it tends not to cut. It seems to be suitable for DIY. As a professional tool it is recommended that about 2 millimeters of iron is used.
This review is about item#8236216.
Plastic hole drilling
4
From Japan
On 2017-04-21 18:21:59
I think that it is very cheap. It is used in multi-axis drilling machine. It is a feeling I gained.
This review is about item#8236261.
Control panel installation
2
From Japan
On 2017-04-17 18:11:25
Although I use only two out of ten, one will shift the center even if using a punch.
This review is about item#8236216.
During construction work
3
From Japan
On 2017-04-02 14:46:27
As it is still a consumable item, it is nothing more than cheap to use.
This review is about item#8236252.
Purchase for M4 tapped hole
2
From Japan
On 2017-03-02 21:13:25
Because the price is also cheap, I chose to disposable rather than regrinding the tip, but since I do not strike the punch, the tip of the drill is a bit broad, so if you use it as it is with an electric drill, it is not fixed to the position I want to open, so the tip a little more I would like you to be sharp
This review is about item#8236216.
For drilling
4
From Japan
On 2017-02-21 21:17:04
Although I do not use it much yet, cost performance is good, but durability is not good.
This review is about item#8236243.