Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Drill
  • Straight Shank Drill
  • Straight Shank Drill

Straight Shank Drill SD 3.3

3.80 (90)
Item.#
08236216
Mfr.#
SD 3.3
Package Qty.
1Box(10PC)
Ship pack of
1
9.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General steel, soft steel, etc., General steel, soft steel, etc.
Material
High speed steel (HSS)
Blade Diameter (phi mm)
3.3
Point Angle (Degree)
118
Overall Length (mm)
73
Flute Length (mm)
45
Customer Reviews
5 star 47
4 star 6
3 star 18
2 star 10
1 star 9
Review Rating: 3.80
90 Customer Reviews
The reviews are automatic translation.
M4 purchased for under hole of the tap
2
From Japan
On 2017-03-02 21:13:25
Price was also purchased by selecting the disposable than to re-polish the cheap for the tip, a little more the tip because not be determined to the point where you want to open with the tip of the Kiri If you do not hit the punch to be used as it is an electric drill or blame a little wide I would like to sharpened
This review is about item#8236216.
To drilling
4
From Japan
On 2017-02-21 21:17:04
Kana is still not used much, cost performance is good, but not good durability.
This review is about item#8236243.
When Machining
5
From Japan
On 2017-01-30 13:54:07
I bought every time. Quality also has a continuing purchase because they have low prices without any problem.
This review is about item#8236252.
When the bolt pierce of
4
From Japan
On 2017-01-26 17:06:30
Although other companies and the price was purchased while worry fairly cheap it was easy to use good sharpness
This review is about item#8236243.
Metal processing
5
From Japan
On 2017-01-14 15:25:45
It is broken because it is 10 bottles safe to use. Cheap and I use normally.
This review is about item#8236216.
Metal processing
1
From Japan
On 2016-12-24 20:12:23
It had been with for the iron and steel, but the bad bite in the drilling of soft metal, was what is significant decrease of the tip. Because the price is also cheap, it will be given up, but there is no re-purchase. Made in China is still .... Monotarou is worried about whether the brand is not hurt.
This review is about item#8236182.
Drilling of iron plate
5
From Japan
On 2016-11-01 09:10:53
Size is also rich, is good cheap. I feel that using uses normally.
This review is about item#8236182.
Anchor embedded
5
From Japan
On 2016-10-17 11:48:59
It's not a problem, I buy at this price with this quality
This review is about item#8236216.
Drilling of the iron door
1
From Japan
On 2016-09-16 12:12:02
In ten, not cut four at all. Six remaining is also not cut almost , It was in the troublesome eye in the field. Okay, this brand Goods do not buy again.
This review is about item#8236191.
3.2mm plated steel sheet 55 sheets (one 20 places) under hole in the screw fastening
5
From Japan
On 2016-09-08 22:21:58
We take into account to buy 50 bottle of disposable read the reviews, but 40 several now in stock (happy!) But was using this to manufacturer products, and this only is a good persistence of sharpness in low-cost It is not only switched to this product. Large satisfaction of products that lead to cost reduction, is recommended!