Buy more than* S$200* and get FREE SHIPPING

  • Label Stickers [Laser Printer] Strong Against Water Type Matte Paper, White

Label Stickers [Laser Printer] Strong Against Water Type Matte Paper, White 28392

3.67 (3)
Item.#
08236383
Mfr.#
28392
Package Qty.
1PC(100Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Label Thickness (mm)
0.1
Basis Weight (g/m2)
145
Type
Water resistant type
Material
Water resistant paper + special laser coating
Lanel Size (mm)
210x297
Compatible
Lasers/Copiers
Standard Overall Thickness (mm)
0.15
Sheet Size (mm)
210x297
Color
White
Surface Mounting
No cut
Size
A4 seal
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Product label
5
From Japan
On 2017-03-28 14:33:12
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#40277361.
Signs on the construction site
4
From Japan
On 2014-07-24 17:36:00
It is strong against water and certainly strong. I hope that it is a little cheaper but ...
This review is about item#32733294.
I am making a label for products
2
From Japan
On 2014-03-04 22:36:13
I am in trouble because it is hard to peel off
This review is about item#32733294.