Buy more than* S$200* and get FREE SHIPPING

  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting
  • Eye Lamp For Photograph Lighting

Eye Lamp For Photograph Lighting PRF500WD

4.50 (2)
Item.#
08236532
Mfr.#
PRF500WD
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
100
Correlated Color Temperature (K)
5900
Overall Length (mm)
170
Rated Lamp Power (W)
500
Description
I'll get fine-tuned shooting effect. Because it is daylight for color, color temperature of 5900K suitable for daylight color film, you get beautiful color.
Connector
E26
Total Luminous Flux (Lm)
3400
Type
Flood (diffuse light type)
Glass Bulb Type
R130
Rating Life (Hours)
10
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product shooting
4
From Japan
On 2015-02-20 15:46:29
Although it is used for product photography, three lights of 150 W were insufficient at all. It is dangerous to keep burning ones nearby as it has considerable heat in the light bulb itself. It is vulnerable to vibrations and quickly gets cut.
This review is about item#03332777.
To the lighting at hand.
5
From Japan
On 2013-11-19 13:29:30
Although I was using Panasonic, I ended production and purchased it as a substitute. We use it without discomfort.
This review is about item#03332795.