Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Thin And Round Slate Pencil

Thin And Round Slate Pencil -

4.23 (13)
Item.#
08236593
Mfr.#
-
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
5
Length (mm)
80
Customer Reviews
5 star 6
4 star 5
3 star 1
2 star 1
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Marking of the welding material
5
From Japan
On 2016-08-04 15:33:10
Cheap is good and very helpful.
This review is about item#08236593.
Marking of weld test material
5
From Japan
On 2015-11-26 11:20:00
Are thankfully where we are dealing to such fine ones.
This review is about item#08236593.
Write a letter (instead of the chocks)
5
From Japan
On 2015-03-12 19:00:51
Very easy to use, price is also cheap, if you are firmly than I thought, very good!
This review is about item#08236593.
Scoring of tile
4
From Japan
On 2015-02-12 09:13:14
No problem with respect to products. Foreign-made for the box or had collapsed when the arrived. Very grateful because the price is cheap.
This review is about item#08236593.
In order to mark the steel
4
From Japan
On 2014-09-18 18:01:04
Have been shipped in bundled with other products in the state in which out about three from the box of slate pencil have tired a box that contained there is no problem about the product. Fortunately slate pencil was I think that it is necessary to consider the Toka with tape Toka put only slate pencil on the small bag I thought that it is likely out of the box did not have is broken.
This review is about item#08236593.
Drafts of the iron plate processing unit
3
From Japan
On 2012-11-15 13:45:57
Box but is evaluated as of the direction of others, or the way of packing? Perhaps because of the box? It had been broken this number to open a box.
This review is about item#08236593.
Steel to have been used, for example, marking lines and the like.
4
From Japan
On 2012-08-13 17:40:44
Thickness was I thought to use the mechanical pencil for another use if there is the 4mm position.
This review is about item#08236593.
Marking such as steel
2
From Japan
On 2012-01-13 20:22:18
Box is squishy. It has not been packing to fill the gap but not jammed full. It had been broken for about three After opening. It would be of course ... Thing-in-itself is a common slate pencil, but the eyes of the stone stands out. It does not seem to sorting. By the eye of the location, shape, it would break at that portion. It is not that you can not use, but difficult to use.
This review is about item#08236593.
Marking of the work
5
From Japan
On 2011-05-30 15:56:22
Beautiful to not remain after work
This review is about item#08236593.
As a mark of the time of cutting and welding of iron
5
From Japan
On 2011-01-13 18:05:10
Per soft write easy iron it also good, had shattered only by stepping on that amount a little. Since Well cheap box so that it does not take care say everyone ... is lousy, but not worried because we use transferred to another container.
This review is about item#08236593.