Buy more than* S$200* and get FREE SHIPPING

  • SS Series, Round Shape Nichrome Heater Soldering Iron J Type

SS Series, Round Shape Nichrome Heater Soldering Iron J Type SS-302J

4.75 (4)
Item.#
08236663
Mfr.#
SS-302J
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Round Nichrome Heater
Solder Iron Point Dimensions (mm)
19x150
Power Consumption (W)
300
Weight (g)
850
Heater Dimensions (mm)
phi35x84
Maximum Temperature (degreeC)
560
Power (V)
AC100
Overall Length (mm)
305
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Model making
5
From Japan
On 2016-10-23 18:23:51
Since the number of W is high, heat conduction is good. It's a little heavier ... I am patient!
This review is about item#10237577.
Soldering of stainless steel material
5
From Japan
On 2016-06-16 23:18:01
I thought that it was very good because it can be used as it is with the 300w product I have used until now. Although the direction of the damage of the sword tip was intense although the trowel which I used until now, how much this time is still unavailable because the usage period is still shallow
This review is about item#08236663.
Soldering
5
From Japan
On 2016-05-26 16:45:43
Just right.
This review is about item#08236654.
Sheet metal soldering
4
From Japan
On 2015-07-24 00:05:06
The upper part of the hand gets quite hot. I was worried because I am working style that does not use gloves as much as possible. Then, although the attached tip shape is a tip shape, it is better not to use a square pyramid but a triangle. If it is a square, the contact area is too large when soldering the inside of the corner, and solder will stick to unnecessary places. For others, it is easy to use and has a sufficient calorific value.
This review is about item#08236663.