Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Sneaker, "Phantom Light"
  • Safety Sneaker,
  • Safety Sneaker,

Safety Sneaker, "Phantom Light" FL-540

3.33 (3)
Item.#
08236846
Mfr.#
FL-540
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
290(26.0cm)
Size (cm)
23.0
Material (toe core)
Made of resin
Specification
With reflective material
Material (Skin)
Nylon mesh
Color
Navy
Foot Width
4E
Material (Sole)
Mid sole / EVA, outsole/rubber
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mow cutting work
2
From Japan
On 2015-05-16 18:10:53
Although I bought it about a year ago, it was impossible to use it as soon as the shoe sole wore due to use at a bad place on the road
This review is about item#08236891.
It is on site
4
From Japan
On 2014-06-06 10:55:35
I bought the last Velcro, but it is not good. I quickly switched to string type because I can not use Velcro.
This review is about item#08236934.
Used in factory
4
From Japan
On 2011-10-20 20:47:37
As safety shoes, light and easy to wear points were good. Is the bottom too soft or wearing down early so that the hole opened, so it is not a bit disappointing because it is not a safety shoe. Personally it will be helpful if there is EE size.
This review is about item#08236891.