Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker, "Phantom Light"
  • Safety Sneaker,
  • Safety Sneaker,

Safety Sneaker, "Phantom Light" FL-540

3.33 (3)
Item.#
08236873
Mfr.#
FL-540
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
resin, Made of resin
Standard Weight (g/1 leg)
290(26.0cm), 290(26.0cm), 290(26.0cm)
Size (cm)
24.5, 24.5, 24.5
Material (Sole)
EVA, rubber, Mid sole / EVA, outsole/rubber
Foot Width
4E, 4E, 4E
Material (Skin)
Nylon mesh, Nylon mesh
Color
Navy, Navy
Specification
With reflective material, With reflective material
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mowing
2
From Japan
On 2015-05-16 18:10:53
I bought is 1 years ago but was unavailable as soon as you wear shoes bottom in use as soon of where bad road surface
This review is about item#08236891.
It has had in the field
4
From Japan
On 2014-06-06 10:55:35
Not good but I bought the last time magic tape of. It was changed to string type because soon the magic tape is no longer available.
This review is about item#08236934.
Use within the plant
4
From Japan
On 2011-10-20 20:47:37
The safety shoes, is easy to wear point was good lightly Or bottom of a too soft, scuff there is early hole I have open A little disappointed because it is not in other safety shoes. Personally, it will be saved and there is a EE size.
This review is about item#08236891.