Buy more than* S$200* and get FREE SHIPPING

  • Diamond Cutters
  • Diamond Cutters
  • Diamond Cutters
  • Diamond Cutters
  • Diamond Cutters

Diamond Cutters H640

Item.#
08237083
Mfr.#
H640
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Cutting glass, seashells, tile, stone, etc.
Allowable Number of Rotations (min-1r.p.m)
15000
Thickness (mm)
0.6
Specification
2.34mm axis has been attached
Diamond Layer Width(mm)
5
Outer Diameter (phi mm)
32
Shaft Diameter (phi mm)
2.34
Application
Cutting glass, seashells, tile, stone, etc.