Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mop Squeezing Machine L Type
  • Mop Squeezing Machine L Type
  • Mop Squeezing Machine L Type

Mop Squeezing Machine L Type C-34

4.00 (2)
Item.#
08237363
Mfr.#
C-34
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Beige
Dimension (mm)
Only a tank is :320x350x330.
Specification
No vinyl chloride
Weight (kg)
About 2.1
Material
Tank :P .P
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the mop
4
From Japan
On 2015-05-21 14:55:28
I can clean the mop firmly, cost papping performance is also good feeling.
This review is about item#08237363.
Used for school classroom cleaning
4
From Japan
On 2014-04-25 09:06:06
There is no particular. Because it is light, I will do it. I hope that students will use it in the future to confirm how strong it is. Since I was just distributing the satisfaction level, I have not understood yet, so I decided to make it "somewhat satisfied" for the time being.
This review is about item#08237363.