Buy more than* S$200* and get FREE SHIPPING

  • Nibbler

Nibbler JN1601

Item.#
08237372
Mfr.#
JN1601
Package Qty.
1PC
Ship pack of
1
419.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Minimum Cutting Radius (mm)
Inside: 45 Outside: 50
Reference Number of Carbon Brush
408
Cutting Capacity (mm) Mild Steel
1.6
Power Consumption (W)
550
Current (A)
5.8
Weight (kg)
1.6
Specification
Double insulation
Stainless Plate Cutting Capacity (mm)
1.2
Number of Strokes (min-1 [Time/minute])
2200
Cord Length (mm)
2
Power (V)
Single-phase 100
Height (mm)
177
Overall Length (mm)
260
Accessories
Die, punch, hex wrench 5, 32 spanner