Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH4 P M2x0.4

by OSG
5.00 (1)
Item.#
08237424
Mfr.#
VP-NRT RH4 P M2x0.4
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Screw Diameter
M2
Pitch (mm)
0.4
TRUSCO Part Number
634-4241
Shank Diameter d (phi mm)
3
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, cast
Shape
M6 following is the projected center.
Overall Length L (mm)
40
Angle Length Lk (mm)
5
Angle Width K (mm)
2.5
Screw Length Lc (mm)
12
Pricision
RH4
Material
Powdered high-speed (high-speed steel) CPM
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.