Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH6 P M4x0.7

by OSG
5.00 (1)
Item.#
08237467
Mfr.#
VP-NRT RH6 P M4x0.7
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-10-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Overall Length L (mm)
52
Angle Length Lk (mm)
7
Angle Width K (mm)
4
Screw Length Lc (mm)
10
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Shape
It becomes a protruding center at below M6.
Pricision
RH6
Screw Diameter
M4
Pitch (mm)
0.7
TRUSCO Part Number
634-4313
Shank Diameter d (phi mm)
5
Material
Powder high speed steel CPM
Surface Processing
V coating (compound multilayer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.