Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)

VP new roll tap (for blind holes) VP-NRT RH6 B M5x0.8

by OSG
5.00 (1)
Item.#
08237494
Mfr.#
VP-NRT RH6 B M5x0.8
Package Qty.
1PC
Ship pack of
1
30.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P
Pitch (mm)
0.8
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Screw Diameter
M5
Angle Length Lk (mm)
7
Screw Length Lc (mm)
11
Pricision
RH6
Surface Processing
V coating (compound multilayer coating)
Material
Powder high speed steel CPM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production and adjustment of watch parts of the watch case
5
From Japan
On 2015-06-15 12:47:29
Place of use to regret that you were using a cutting formula until now is the ease and durability. m1.0 you want to use to align all if there is a following. We wish us your best regards handling.
This review is about item#08423064.