Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH7 P M6x1

by OSG
5.00 (1)
Item.#
08237503
Mfr.#
VP-NRT RH7 P M6x1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Angle Length Lk (mm)
7
Angle Width K (mm)
4.5
Material
Powder high speed steel CPM
Surface Processing
V coating (compound multilayer coating)
Screw Length Lc (mm)
12
Pricision
RH7
Screw Diameter
M6
Pitch (mm)
1
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, the alloy steel, stainless steel, copper, an aluminum alloy, a casting
Shape
M6 and below have protruding centers.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.