Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)

VP new roll tap (for blind holes) VP-NRT RH7 B M6x1

by OSG
5.00 (1)
Item.#
08237512
Mfr.#
VP-NRT RH7 B M6x1
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P
Angle Length Lk (mm)
7
Screw Length Lc (mm)
12
Pricision
RH7
Screw Diameter
M6
Material
Powder high speed steel CPM
Pitch (mm)
1
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Work Material
Low-carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Surface Processing
V coating (compound multilayer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of watch case and adjustment of watch parts
5
From Japan
On 2015-06-15 12:47:29
It's ease of use and durability that I regret having used a cutting formula up to now. If you have m1.0 or less, I would like to use them all together. Thank you for your consideration handling by all means.
This review is about item#08423064.