Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)

VP new roll tap (for blind holes) VP-NRT RH7 B M8x1.25

by OSG
5.00 (1)
Item.#
08237537
Mfr.#
VP-NRT RH7 B M8x1.25
Package Qty.
1PC
Ship pack of
1
46.77 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P
Pricision
RH7
Screw Diameter
M8
Angle Length Lk (mm)
8
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Pitch (mm)
1.25
Angle Width K (mm)
5
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production and adjustment of watch parts of the watch case
5
From Japan
On 2015-06-15 12:47:29
Place of use to regret that you were using a cutting formula until now is the ease and durability. m1.0 you want to use to align all if there is a following. We wish us your best regards handling.
This review is about item#08423064.