Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH7 P M10x1.5

by OSG
5.00 (1)
Item.#
08237546
Mfr.#
VP-NRT RH7 P M10x1.5
Package Qty.
1PC
Ship pack of
1
51.68 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Pitch (mm)
1.5
TRUSCO Part Number
634-4356
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Material
Powder HSS (high speed steel) CPM
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Screw Length Lc (mm)
19
Pricision
RH7
Screw Diameter
M10
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.