Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)

VP new roll tap (for blind holes) VP-NRT RH7 B M10x1.5

by OSG
5.00 (1)
Item.#
08237555
Mfr.#
VP-NRT RH7 B M10x1.5
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P
Pitch (mm)
1.5
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Material
Powder HSS (high speed steel) CPM
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Pricision
RH7
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Surface Processing
V coating (composite multi-layer coating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of watch case and adjustment of watch parts
5
From Japan
On 2015-06-15 12:47:29
It's ease of use and durability that I regret having used a cutting formula up to now. If you have m1.0 or less, I would like to use them all together. Thank you for your consideration handling by all means.
This review is about item#08423064.