Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • VP new roll tap (for holes)
  • VP new roll tap (for holes)
  • VP new roll tap (for holes)

VP new roll tap (for holes) VP-NRT RH8 P M12x1.75

by OSG
5.00 (1)
Item.#
08237564
Mfr.#
VP-NRT RH8 P M12x1.75
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Pricision
RH8
Screw Diameter
M12
Pitch (mm)
1.75
TRUSCO Part Number
634-4429
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Screw Length Lc (mm)
23
Material
Powder HSS (high speed steel) CPM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tap put
5
From Japan
On 2013-10-18 17:32:52
There is no problem in particular. It can be used normally.
This review is about item#08237442.