Buy more than* S$200* and get FREE SHIPPING

  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)
  • VP new roll tap (for blind holes)

VP new roll tap (for blind holes) VP-NRT RH8 B M12x1.75

by OSG
5.00 (1)
Item.#
08237573
Mfr.#
VP-NRT RH8 B M12x1.75
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2P
Angle Length Lk (mm)
9
Screw Length Lc (mm)
23
Pricision
RH8
Screw Diameter
M12
Work Material
Low carbon steel, medium carbon steel, high carbon steel, alloy steel, stainless steel, copper, aluminum alloy, casting
Pitch (mm)
1.75
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Surface Processing
V coating (composite multi-layer coating)
Material
Powder HSS (high speed steel) CPM
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of watch case and adjustment of watch parts
5
From Japan
On 2015-06-15 12:47:29
It's ease of use and durability that I regret having used a cutting formula up to now. If you have m1.0 or less, I would like to use them all together. Thank you for your consideration handling by all means.
This review is about item#08423064.