Buy more than* S$200* and get FREE SHIPPING

  • Stir Mixer

Stir Mixer UT-1305

5.00 (4)
Item.#
08237582
Mfr.#
UT-1305
Package Qty.
1PC
Ship pack of
1
218.35 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
322
Body Dimensions (Length x Width x Height) (mm)
942x87x152
Power Consumption (W)
850
Current (A)
9
Specification
Large lock button, exterior-type carbon brush, refractive flexible cord guard
Application
For low viscosity
Blade Dimensions (mm)
phi165(max)
Revolution (min-1[r.p.m])
1300
Power (V)
Single-phase 100
Weight (kg)
3.2
Accessories
Mixing blade 165, wrench 13, wrench 19 (one each)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Stirring of the outer wall paint
5
From Japan
On 2016-11-22 19:32:05
It sounds good! After all, a new one is! Ease of use have been satisfied.
This review is about item#8237582.
Use mainly to agitation of the cross of glue.
5
From Japan
On 2016-02-25 23:05:10
Rotation is what speed may be moderately easy stirring.
This review is about item#08237582.
Stirring of the top edge leveler
5
From Japan
On 2015-05-14 18:39:25
It is very nice and well-tuned.
This review is about item#08237582.
Material stirring
5
From Japan
On 2014-08-19 08:34:35
very good
This review is about item#08237582.