Buy more than* S$200* and get FREE SHIPPING

  • 5.5 mm of Super Pitches
  • 5.5 mm of Super Pitches
  • 5.5 mm of Super Pitches

5.5 mm of Super Pitches SP-1500D

4.25 (20)
Package Qty.
Ship pack of
9.99 SGD
In stock
Now we ship to...
...see all
Item Feature
With 12 divider plates
Dimensions (Length L x Width W x Height H) (mm)
Inside Dimension (mm)
12 divider plates
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 1
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
Storage of parts
From Japan
On 2018-01-09 09:56:01
I tried various parts cases variously, but I think that this series is the most user-friendly.
This review is about item#7337531.
Storage of small parts
From Japan
On 2017-12-28 14:57:02
It is a pity that the partition board can not be installed near the buckle.
This review is about item#7337531.
Blowpipe and pipe cleaner storage
From Japan
On 2017-10-20 08:12:27
Sports blowpie's large type blowpipe 10 pieces, perfect for portable storage for pipe cleaners and arrows. Finally I found out, I am very satisfied with the case firmly. For home storage, use Super Club RP-240.
This review is about item#09207642.
Parts of accessories
From Japan
On 2017-07-12 16:56:00
It is convenient to sort out parts of fine accessories. Easy to use when carrying
This review is about item#7337531.
Parts storage
From Japan
On 2017-07-11 18:31:51
It is divided into arbitrary sizes, and because of the strength of the hinge part, the lock of the door is solid and it is handy.
This review is about item#7337531.
Equipment necessary for construction such as screw and washer is put.
From Japan
On 2017-05-31 00:20:21
I think that it is quite large. As I have just started using it, I can not say anything about strength yet. Quite enough, the size is out, but what exactly is right is not quite what is painful of the product.
This review is about item#08237686.
Screw insert for maintenance
From Japan
On 2017-03-25 18:36:46
The size of the case is just right for the tool box. Since the partition board is easy to disengage it is fixed with glue after adjusting the position. Since the lid is not flat, things of thin thickness such as washers are moved from the gap to other places. Whether the strength of the lid is weak or not, the gap is formed and the thin one such as the washer moves to another place. Although it lasts long, the lock for closing the lid comes loose.
This review is about item#7337531.
We are using it to organize the shell collection. By country, category
From Japan
On 2016-07-14 09:19:50
Although usability is good, since the number of partition boards is small, I have created it myself. Since it does not matter if it is sold separately, how about selling it? I'd rather just do it! It is!
This review is about item#07337531.
Storage of electronic components
From Japan
On 2016-04-05 09:13:46
I had to cut off the partition board myself, but the product itself is a good one.
This review is about item#09207615.
Classification of screws and bolts
From Japan
On 2016-03-20 06:15:53
It is convenient to be able to partition finely. However, when trying to put in many kinds of small things, the partition boards are exhausted.
This review is about item#07337531.