NoteBuy more than* S$200* and get FREE SHIPPING

  • Disc Grinder

Disc Grinder G-1010H

5.00 (2)
Item.#
08237844
Mfr.#
G-1010H
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
608RM
Grinding Wheel Thickness (mm)
4
Abrasive Wheel Dimensions (mm) (Bore Diameter)
15
Dimensions (Length L x Width W x Height H) (mm)
257x119x106
Power Consumption (W)
600
Current (A)
6.3
Specification
Spindle lock mechanism Auxiliary handle left and right mounting possible
Grip Diameter (phi mm)
62
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
9000
Power (V)
Single-phase 100
Weight (kg)
1.7
Accessories
100mm resinoid wheel (# 36), half-eye spanner
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sunday Carpenter
5
From Japan
On 2013-11-28 13:58:44
Performance is good for the price.
This review is about item#08237844.
PVC pipe, metal, concrete cutting, etc.
5
From Japan
On 2013-09-23 20:08:32
Cost performance is no complaint. Broken errand we were, but the power switch in about two years work I was retired but unfortunately gave us survived tough. Ease of use is also well recommended.
This review is about item#08237844.