Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cloth Adhesive Tape No.3437
  • Cloth Adhesive Tape No.3437
  • Cloth Adhesive Tape No.3437
  • Cloth Adhesive Tape No.3437

Cloth Adhesive Tape No.3437 No.3437

5.00 (1)
Item.#
08237966
Mfr.#
No.3437
Package Qty.
1Box(30Roll)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
High Speed Unwinding Force (N/10mm[kgf/25mm])
2.4[0.6]
Tape Thickness (mm)
0.24
Adhesive Force (N/25mm)
7.83
Adhesive Power (N/10mm)
3.14
Extensibility (%)
25
Tape Width (mm)
50
Weight (g)
360
Color
Tea
TRUSCO Part Number
375-3263
Base Material
The laminated polyethylene synthetic cloth
Tuck (ball No.)
25
Tape Length (m)
25
Tensile Strength (N/10mm)
Standard value: 51, lower limit: 35.3
Adhesive
Rubber-based
2015 Trusco Published Pages
3 0653
2014 TRUSCO Published Page
3-1291
Rewinding Force (N/25mm)
6
Holding Power (min)
Falling 5 (40 degC )
Adhesive Force (gf/25mm)
800 (vs SUS plate)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2010-01-15 16:09:29
It is easy to cut straight with hands, and lint scraps do not come out. There is also adhesion, strength is no problem. In most cases, the last lap of the tape has sticked to the core and can not be used, but this is useless as it can be used exactly until the end. I tried various cloth adhesive tapes from other manufacturers, but this is the best usability in the past.
This review is about item#08237966.