Buy more than* S$200* and get FREE SHIPPING

  • Paper for Color or Black And White C2

Paper for Color or Black And White C2 V438

3.90 (10)
Item.#
08238587
Mfr.#
V438
Package Qty.
1PC(500Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ink-jet, color laser, color copier, a word processor, and thermal transfer printers.
Basis Weight (g/m2)
70
Specification
FSC certified pulp
Paper Thickness (micro m)
92
Whiteness (%)
84
Size
B5
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Materials, for the distribution of pamphlets
5
From Japan
On 2016-05-11 01:48:52
Mr. a is Monotarou was purchased for the first time. When the goods arrived, because the corners of the box was a little crushed, but I thought that by chance, the contents were all right. (Mental health is not good I) First try using recommended to people, thickness, and whiteness, such as the quality is also well liked. It is somehow, but there is a sense of security (sense of stability?).
This review is about item#08238596.
Two-sided printing
5
From Japan
On 2016-01-03 16:38:32
It is in that paper facing to two-sided printing in the printer. Cheaper price per sheet, we liked since become like a finish was printed like.
This review is about item#08238596.
For use in the town newsletter paper (double-sided full-color ink-jet)
1
From Japan
On 2013-12-14 15:12:32
It was purchased because it was explained that the possible two-sided printing in full color, the results did not become useless and reflected back photos. I'm sorry. It was good to be a little more showthrough.
This review is about item#08238614.
To color printing
5
From Japan
On 2013-10-10 14:35:29
Here the most, the beautiful design comp When delivered to the customer is using this. Price also come in handy at an affordable.
This review is about item#08238605.
Use the documents to be long-term storage
5
From Japan
On 2013-10-07 13:59:07
Also whiteness, without extremely white, is the paper quality is also good. It is likely to be efficacious in long-term storage of documents.
This review is about item#08238596.
As printer paper
5
From Japan
On 2013-03-18 17:06:47
Texture of the paper is good. From home center of things
This review is about item#08238596.
Printing of drawings
5
From Japan
On 2012-07-10 12:19:13
To craftsmen for, we distribute to expand small and hard to see part of the drawing. Color: is a natural white rather than the bleached white. When you look under the scorching sun, is the eye compared to the pure white of the paper is difficult to flickering. So "compared to the pure white of the paper", it may not be significantly reduced. You still flickering in the sun of the original. Moisture: when it comes to the high humidity season, the paper but I become clogged at the time of printing, there is little that the clog in this paper. Tactile: I do not feel the thickness, but there is Kosi. Surface is not Sararito, I think that almost no bleeding of the ink. Price is high, and the consumption number is small, we are happy for decent withstand moisture. It is the only impression of as an individual, but if the reference. Use environment: mainly outdoors Using printer: the Brother Corp. Justio MFC-6490CN
This review is about item#08238614.
Handouts prepared by the laser printer (full color).
3
From Japan
On 2012-02-09 23:04:38
There was also in the other reviews, but have arrived seal products opened, there was a broken and dirty. There is a problem with the delivery of, I do not know what was open from the beginning, it is not good so mood. Whiteness is was no problem, but the paper thickness was thin feel in spite of the numerical value. Will this mon since the price is cheap? ? Do a little or paper thickness is thin to print a photo in full color? ?
This review is about item#08238614.
Use the presentation printing in an ink-jet
3
From Japan
On 2010-10-18 12:09:24
Arrived paper was able to wrinkle the paper in torn packaging,. Ten does not take several sheets useless. What it was originally torn? Although there is no clear or was torn at the time of packing, Then you do not want do not you treat it a little more carefully. ... In this also I think was able to buy much trouble cheaply It is essential of the paper I wanted a little more whiteness. But it had been marked with whiteness 84%, How much of the Did can not grasp. Do what about color presentations, etc.? Paper quality is not firmly Kosi, certainly if the show-through is not worry you're seeing this think. Paper thickness was worried about, but I think that it is all right.
This review is about item#08238614.
The number of pages of the booklet to distribute in-store
2
From Japan
On 2009-01-25 19:08:48
But was that both sides even, there are some show-through. The price is cheap.
This review is about item#08238596.