Buy more than* S$200* and get FREE SHIPPING

  • Color Copy Paper

Color Copy Paper A4 sky blue

4.36 (53)
Item.#
08238666
Mfr.#
A4 sky blue
Package Qty.
1PC(500Sheet)
Ship pack of
1
14.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Creamy yellow close to yellow.
Basis Weight (g/m2)
64
Specification
ECF (chlorine-free bleaching) pulp 30%+ used recycled paper pulp 70%
Paper Thickness (micro m)
About 90
Purpose
Low-speed laser printer, general copy machine.
Size
A4
Dimension (mm)
210x297
Color
Sky blue
Customer Reviews
5 star 32
4 star 11
3 star 8
2 star 1
1 star 1
Review Rating: 4.36
53 Customer Reviews
The reviews are automatic translation.
Used in internal consumables
5
From Japan
On 2017-06-30 08:25:37
Price is also cheap, quality is stable. I will also purchase it.
This review is about item#08238684.
Flyer
5
From Japan
On 2017-06-28 11:10:09
It is very nice because it can print beautifully. It is convenient to distribute because it is moderate thin even when distributing flyers.
This review is about item#35057994.
Used for flyer advertisements
5
From Japan
On 2017-05-15 09:54:26
I always buy Yellow, but I like it because the coloring is beautiful and noticeable.
This review is about item#35057994.
At the time of invoice submission
3
From Japan
On 2017-04-15 22:44:12
The paper is thin. I do not mind being able to do a little higher, so I would like to introduce thick color paper.
This review is about item#37610666.
Used for documents to be delivered to customers
5
From Japan
On 2017-03-26 20:41:01
It is a conscientious price, quality is also good, I am satisfied because it arrived immediately from the order.
This review is about item#35057994.
Event guide brochure
5
From Japan
On 2017-03-20 15:34:32
Cost performance highest. Delivery is quick, I do not bother to bother buying brand name
This review is about item#8238666.
Delivery note printing
5
From Japan
On 2017-03-06 09:51:00
I was able to purchase goods as desired quickly. I am very satisfied.
This review is about item#37610657.
Delivery note printing
5
From Japan
On 2017-03-06 09:50:29
I was able to purchase goods as desired quickly. I am very satisfied.
This review is about item#8238675.
Delivery note printing
5
From Japan
On 2017-03-06 09:49:39
I was able to purchase goods as desired quickly. I am very satisfied.
This review is about item#8238693.
Attached to product
4
From Japan
On 2017-01-23 11:49:36
It is cheaper than the paper I used to date, but the feeling of use does not change.
This review is about item#35057994.