Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Copy Paper

Color Copy Paper A4 pink

4.46 (70)
Item.#
08238675
Mfr.#
A4 pink
Package Qty.
1PC(500Sheet)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Creamy yellow close to yellow.
Basis Weight (g/m2)
64
Specification
ECF (chlorine-free bleaching) pulp 30%+ used recycled paper pulp 70%
Color
Pink
Purpose
Low-speed laser printer, general copy machine.
Size
A4
Paper Thickness (micro m)
About 90
Dimension (mm)
210x297
Customer Reviews
5 star 45
4 star 15
3 star 8
2 star 1
1 star 1
Review Rating: 4.46
70 Customer Reviews
The reviews are automatic translation.
During inspection work
4
From Japan
On 2018-05-30 16:35:18
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#8238675.
Used in original drawing
5
From Japan
On 2018-05-17 11:14:50
It is used for sorting. Since there is pink in WHITE, it draws an eye out Color paper is essential
This review is about item#8238675.
Cram school materials
5
From Japan
On 2018-05-13 15:21:37
I write letters to parents every month, but I thank you for delivering color paper so cheaply. You arrive immediately when you want it, you do not need to bother to go out and buy it. I would like to have a receipt also issued and use it from the next.
This review is about item#8238675.
Regional sports festival program form
5
From Japan
On 2018-04-24 09:53:35
Thank you for quick response from order to delivery.
This review is about item#8238684.
On the cover page of the document
5
From Japan
On 2018-04-05 08:37:23
Used as a cover page in making annual general meeting materials. Color is beautiful and easy to use
This review is about item#08238675.
Print cover page, print internal order slip
5
From Japan
On 2018-03-29 23:05:23
It is the third volume. It is easy to use because the paper quality is solid and the color is beautiful. I use it separately for other colors.
This review is about item#8238666.
Cataloging
5
From Japan
On 2018-03-28 18:47:25
There was also thickness and there was luxury. There is a feeling that the color of the paper itself is too dark color.
This review is about item#8238693.
Application documents
4
From Japan
On 2018-03-28 17:11:47
I am using it for a vacation application form, since there are a lot of documents, I try to prevent it from being lost by using colors separately. It is better if it costs about ordinary copy paper
This review is about item#8238675.
I'm an image creator. I use it as a DVD case title form.
5
From Japan
On 2018-02-21 15:12:05
DVD title (for case) Suitable for mount. In order to print a laser printer, "light" sold by Monotaro (thin light and dark paper) is good. When coloring with LBP up to the background color, toner cartridge exchange is frequent and uneconomical. As requested, please also sell light colored art paper with light art paper.
This review is about item#37610657.
Delivery flyer paper at reception at ballroom dance party
5
From Japan
On 2018-02-08 12:17:55
Ideal for price, quality, and thickness to print with an ink jet printer, cut it and use it.
This review is about item#37610666.