Buy more than* S$200* and get FREE SHIPPING

  • Color Copy Paper

Color Copy Paper A4 Cream

4.28 (43)
Item.#
08238684
Mfr.#
A4 Cream
Package Qty.
1PC(500Sheet)
Ship pack of
1
14.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Creamy yellow close to yellow.
Basis Weight (g/m2)
64
Specification
ECF (chlorine-free bleaching) pulp 30%+ used recycled paper pulp 70%
Color
Cream
Purpose
Low-speed laser printer, general copy machine.
Size
A4
Paper Thickness (micro m)
About 90
Dimension (mm)
210x297
Customer Reviews
5 star 24
4 star 10
3 star 7
2 star 1
1 star 1
Review Rating: 4.28
43 Customer Reviews
The reviews are automatic translation.
Flyer creation
5
From Japan
On 2016-11-19 12:58:11
Thickness also be satisfied with the full and shade. I would like a little more inexpensive if possible.
This review is about item#35057994.
When billing
5
From Japan
On 2016-11-13 17:49:16
Because the customer is lost from time to time the invoice was our submission, it has been changed to the color paper in order to stand out. Thickness of the paper is also enough.
This review is about item#37610666.
Partition page of among the paper file
5
From Japan
On 2016-10-30 18:22:34
I only try to buy because the colors do not know is on the screen, I think not so much high when no ride shipping order and simultaneous other things. Personally orange color was quite thick and feel good.
This review is about item#35058003.
Printing
5
From Japan
On 2016-07-22 22:10:07
Nothing in particular. It was very good.
This review is about item#08238666.
Printing
3
From Japan
On 2016-07-20 21:58:40
For the price the quality is good. Deals
This review is about item#37610666.
copy
5
From Japan
On 2016-06-13 14:01:05
It has survived in cost performance.
This review is about item#08238684.
Early childhood education
5
From Japan
On 2016-06-07 14:36:30
It is smooth and thin, but it was clean paper. Since it uses the paper of a different color for each subject, it seems easy to understand.
This review is about item#08238666.
Vehicle inspection of the weight tax paper
5
From Japan
On 2016-05-23 19:17:37
Although the difference is somewhat color has submitted a copy
This review is about item#08238675.
As the cover of quote
5
From Japan
On 2016-05-19 15:43:31
I think that good and cheap
This review is about item#37610666.
Parking ticket creation of the tournament
4
From Japan
On 2016-05-06 06:10:03
It has created a tournament of the parking ticket. Intended to get placed in the car, I am glad and variety there is more crisp color of paper.
This review is about item#08238693.